NM901 - 3/4" Plastic Knock Out Seal

Arlington

  • $0.41 (Each)
  • $0.41 (Each)

  • $20.25 (Per 50)

  • $40.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NM901
Manufacturer
Arlington
Manufacturer's Part Number
NM901
Description
3/4" Plastic Knock Out Seal
Non Metallic Snap In Knockout Bushings. Color Black. Trade Size 3/4".
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997540010 / 00018997540010
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$0.40 (Each)
Standard Packaging
$20.25 (Per 50)
Resources
Images
 
 
NM901 - Small Image
 
NM901 - Large Image
Attachments
 
 
NM901 - Specification Sheet
Other Links
 
 
NM901 - Other
 
NM901 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(1.250) x W(1.250) x H(0.455)
Descriptions
Description
3/4" PLASTIC KNOCK OUT SEAL
Product Type
3/4" PLS KNCK-Out Seal
Long Description
Non metallic snap in knockout bushings. Color Black. Trade Size 3/4".
extra long description
ARL NM901 3/4" PLS KNCK-OUT SEAL
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM901
GTIN
00018997540010
UPC
018997540010
Taxonomies, Classifications, and Categories
Type
BLANK
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.007
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Knockout
standard
UL
You must have an account to view stock levels

* All prices subject to change.