NM902 - 1" Plastic Knock Out Seal

Arlington

  • $0.55 (Each)
  • $0.55 (Each)

  • $27.54 (Per 50)

  • $55.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM902
Manufacturer
Arlington
Manufacturer's Part Number
NM902
Description
1" Plastic Knock Out Seal
Non Metallic Snap In Knockout Bushings. Color Black. Trade Size 1".
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997540027 / 00018997540027
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$0.55 (Each)
Standard Packaging
$27.54 (Per 50)
Resources
Images
 
 
NM902 - Large Image
 
NM902 - Small Image
Attachments
 
 
NM902 - Specification Sheet
Other Links
 
 
NM902 - Other
 
NM902 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(1.500) x W(1.500) x H(0.455)
Descriptions
extra long description
ARL NM902 1" PLS KNCK-OUT SEAL
Description
1" PLASTIC KNOCK OUT SEAL
Product Type
1" PLS KNCK-Out Seal
Long Description
Non metallic snap in knockout bushings. Color Black. Trade Size 1".
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM902
GTIN
00018997540027
UPC
018997540027
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Packaging
Weight per each
0.007
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Knockout
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat