NM94 - 3/8" NM Black Button Snap-In NMB Conn, 1/2"Ko

Arlington

  • $0.26 (Each)
  • $0.26 (Each)

  • $26.04 (Per 100)

  • $65.10 (Per 250)

  • $260.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM94
Manufacturer
Arlington
Manufacturer's Part Number
NM94
Description
3/8" NM Black Button Snap-In NMB Conn, 1/2"Ko
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997054883 / 00018997054883
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$65.10 (Per 250)
Standard Packaging
$260.40 (Per 1,000)
Resources
Images
 
 
NM94 - Small Image
 
NM94 - Large Image
Specifications Sheets
 
 
NM94 - Specification Sheet
Attachments
 
 
NM94 - Specification Sheet
Other Links
 
 
NM94 - Other
 
NM94 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Length
1.010 in
Diameter
1.01 in
Size
L(1.010) x W(1.010) x H(0.492)
Descriptions
Product Type
Non-Metallic Cable Connector
Long Description
Non-Metallic Cable Connector, 1/2 in Trade Size, Plastic, Black, 1.010 in Length, 1.01 in Diameter, Snap-In Connection, 1/2 in Knockout Size, Push-In, 0.006 lb/EA
Features
Save money with Arlington’s non-metallic Black Button(TM) NM cable connectors. They’re the lowest cost NM cable connectors on the market, And the fastest to install! Simply push the connector into the knockout, and you’re done.Listed for single or multiple cables, Arlington’s Black Button connectors offer smooth, easy cable insertion into a single opening.
Short Description
Non-Metallic Cable Connector, Plastic, 1/2 in
Special Features
Easy, Push-In Installation
similar brands
Black Button®
extra long description
ARL NM94 PLASTIC PUSH IN CONNEC 250
Description
3/8" NM BLACK BUTTON SNAP-IN NMB CONN,1/2"KO
Additional Information
Made in USA
yes
Connection Type
Snap-In
Knockout Size
1/2 in
Mounting Type
Push-In
Standards Met
cULus Listed
package quantity
250 PK;1000 PK
Cable Entry
Black
Manufacturer Information
Manufacturers Part Number
NM94
Brand
Arlington Industries
sub brand
Black Button(R)
GTIN
00018997054883
UPC
018997054883
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.006 lb/EA
Weight per each
0.01
Carton
250
Package
1000
Uses, Certifications, and Standards
Application
NM Cable
standard
cULus
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat