NM94X - 3/8" NM White Button Snap-In NMB Conn

Arlington

  • $0.29 (Each)
  • $0.29 (Each)

  • $29.00 (Per 100)

  • $58.00 (Per 200)

  • $290.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM94X
Manufacturer
Arlington
Manufacturer's Part Number
NM94X
Description
3/8" NM White Button Snap-In NMB Conn
1/2" White Button Non-Metallic Push-In Connector For Inside or Outside The Box. Better Than Our NM94 and The Same Low Price.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997054890 / 00018997054890
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$58.00 (Per 200)
Standard Packaging
$290.00 (Per 1,000)
Resources
Images
 
 
NM94X - Small Image
 
NM94X - Large Image
 
NM94X - Video
Attachments
 
 
NM94X - Specification Sheet
Other Links
 
 
NM94X - Other
 
NM94X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
L(0.972) x W(0.942) x H(0.919)
Descriptions
extra long description
ARL NM94X PLASTIC PUSH-IN CONN FROM
Product Type
Plastic Push-In Conn From Inside/Outside
Description
3/8" NM WHITE BUTTON SNAP-IN NMB CONN
Long Description
1/2" White Button Non-Metallic Push-In Connector for inside or outside the box. Better than our NM94 and the same low price.
Special Features
Install from the inside or outside the box
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM94X
GTIN
00018997054890
UPC
018997054890
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Push-In Connector
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.007
Carton
200
Package
1000
Uses, Certifications, and Standards
standard
cULus
Application
NM Cable
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat