NMLT125 - 1-1/4" STR LT PVC Conn

Arlington

  • $10.72 (Each)
  • $10.72 (Each)

  • $53.61 (Per 5)

  • $268.07 (Per 25)

  • $1,072.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT125
Manufacturer
Arlington
Manufacturer's Part Number
NMLT125
Description
1-1/4" STR LT PVC Conn
Non-Metallic Straight Connector, 1-1/4 In Trade Size, Plastic, Gray, 2.217 In Length, 2.418 In Diameter, Threaded X Screw-In Connection, 1-1/4 In Knockout Size, 0.225 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997042231 / 00018997042231
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.72 (Each)
Carton
$53.61 (Per 5)
Standard Packaging
$268.07 (Per 25)
Resources
Images
 
 
NMLT125 - Small Image
 
NMLT125 - Large Image
Attachments
 
 
NMLT125 - Specification Sheet
Other Links
 
 
NMLT125 - Other
 
NMLT125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
connection
Threaded X Screw-In
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.217 in
Diameter
2.418 in
Width
2.428
Size
L(2.428) x W(2.428) x H(2.293)
Descriptions
Product Type
Non-Metallic Straight Connector
Long Description
Non-Metallic Straight Connector, 1-1/4 in Trade Size, Plastic, Gray, 2.217 in Length, 2.418 in Diameter, Threaded x Screw-In Connection, 1-1/4 in Knockout Size, 0.225 lb/EA
Features
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Short Description
Non-Metallic Straight Connector, Plastic, 1-1/4 in, Straight
Special Features
Push-On Installation;No Tools
Description
1-1/4" STR LT PVC CONN
extra long description
ARL NMLT125 1-1/4" PVC LT STR CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded x Screw-In
Knockout Size
1-1/4 in
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
5 PK;25 PK
Made in USA
yes
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT125
GTIN
00018997042231
UPC
018997042231
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.225 lb/EA
Weight per each
0.23
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat