NMLT150 - 1-1/2" LT Conn

Arlington

  • $14.74 (Each)
  • $14.74 (Each)

  • $29.49 (Per 2)

  • $147.43 (Per 10)

  • $1,474.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT150
Manufacturer
Arlington
Manufacturer's Part Number
NMLT150
Description
1-1/2" LT Conn
Non-Metallic Straight Connector, 1-1/2 In Trade Size, Plastic, Gray, 2.155 In Length, 2.7 In Diameter, Threaded X Screw-In Connection, 1-1/2 In Knockout Size, 0.250 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997042224 / 00018997042224
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Carton
$29.49 (Per 2)
Standard Packaging
$147.43 (Per 10)
Resources
Images
 
 
NMLT150 - Large Image
 
NMLT150 - Small Image
Attachments
 
 
NMLT150 - Specification Sheet
Other Links
 
 
NMLT150 - Other
 
NMLT150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.155 in
Diameter
2.7 in
Width
2.7
Size
L(2.700) x W(2.700) x H(2.175)
Descriptions
Product Type
Non-Metallic Straight Connector
Long Description
Non-Metallic Straight Connector, 1-1/2 in Trade Size, Plastic, Gray, 2.155 in Length, 2.7 in Diameter, Threaded x Screw-In Connection, 1-1/2 in Knockout Size, 0.250 lb/EA
Features
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Short Description
Non-Metallic Straight Connector, Plastic, 1-1/2 in, Straight
Special Features
Push-On Installation;No Tools
Description
1-1/2" LT CONN
extra long description
ARL NMLT150 1-1/2" PVC LT STR CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded x Screw-In
Knockout Size
1-1/2 in
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
2 PK;10 PK
Made in USA
yes
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT150
GTIN
00018997042224
UPC
018997042224
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.250 lb/EA
Weight per each
0.25
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat