NMLT38 - 3/8" STR LT Flex Conn

Arlington

  • $2.83 (Each)
  • $2.83 (Each)

  • $70.66 (Per 25)

  • $282.62 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT38
Manufacturer
Arlington
Manufacturer's Part Number
NMLT38
Description
3/8" STR LT Flex Conn
Non Metallic Straight Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 3/8" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997543806 / 00018997543806
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$70.66 (Per 25)
Standard Packaging
$282.62 (Per 100)
Resources
Images
 
 
NMLT38 - Small Image
 
NMLT38 - Large Image
Attachments
 
 
NMLT38 - Specification Sheet
Other Links
 
 
NMLT38 - Other
 
NMLT38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.41
Width
1.41
Size
L(1.410) x W(1.410) x H(1.545)
Descriptions
Description
3/8" STR LT FLEX CONN
Product Type
3/8" PVC LT Stra Conn
extra long description
ARL NMLT38 3/8" PVC LT STRA CONN
Long Description
Non Metallic straight connector for use with non metallic liquid tight conduit type B only. 3/8" Trade Size.
Special Features
1/2 IN Knockout
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT38
GTIN
00018997543806
UPC
018997543806
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat