NMLT45125 - 1-1/4 NMLT 45 Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT45125
Manufacturer
Arlington
Manufacturer's Part Number
NMLT45125
Description
1-1/4 NMLT 45 Conn
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1-1/4" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997541253 / 00018997541253
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NMLT45125 - Large Image
 
NMLT45125 - Small Image
Other Links
 
 
NMLT45125 - Other
 
NMLT45125 - Other
Attachments
 
 
NMLT45125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.71
Width
2.71
Size
L(2.710) x W(2.710) x H(3.420)
Descriptions
extra long description
ARL NMLT45125 1-1/4"PVC LT 45DEG CO
Long Description
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1-1/4" Trade Size.
Product Type
1-1/4"PVC LT 45DEG Con
Description
1-1/4 NMLT 45 CONN
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT45125
GTIN
00018997541253
UPC
018997541253
Taxonomies, Classifications, and Categories
Type
Push-In Connector
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.25
Carton
5
Package
25
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat