NMLT45150 - Non Metallic 45 Degree Connector For Use With Non

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
NMLT45150
Manufacturer
Arlington
Manufacturer's Part Number
NMLT45150
Description
Non Metallic 45 Degree Connector For Use With Non
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1-1/2" Trade Size.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997541505 / 00018997541505
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NMLT45150 - Small Image
 
NMLT45150 - Large Image
Attachments
 
 
NMLT45150 - Specification Sheet
Other Links
 
 
NMLT45150 - Other
 
NMLT45150 - Other
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.96
Size
L(2.960) x W(2.960) x H(3.675)
Width
2.96
Descriptions
Description
NON METALLIC 45 DEGREE CONNECTOR FOR USE WITH NON
Product Type
1-1/2"PVC LT 45DEG Con
extra long description
ARL NMLT45150 1-1/2"PVC LT 45DEG CO
Long Description
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1-1/2" Trade Size.
Special Features
Connector provides a smooth, gradual radius bend
Additional Information
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMLT45150
GTIN
00018997541505
UPC
018997541505
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Push-In Connector
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.305
Carton
1
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.