NMLT45200 - 2" Sealtight 45D NM Conn

Arlington

  • $46.91 (Each)
  • $46.91 (Each)

  • $93.82 (Per 2)

  • $469.11 (Per 10)

  • $4,691.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT45200
Manufacturer
Arlington
Manufacturer's Part Number
NMLT45200
Description
2" Sealtight 45D NM Conn
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997542007 / 00018997542007
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.91 (Each)
Carton
$93.82 (Per 2)
Standard Packaging
$469.11 (Per 10)
Resources
Attachments
 
 
NMLT45200 - Specification Sheet
Other Links
 
 
NMLT45200 - Other
 
NMLT45200 - Other
Images
 
 
NMLT45200 - Small Image
 
NMLT45200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
connection
Threaded X Screw-In
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.5
Width
4.06
Size
L(3.500) x W(4.060) x H(4.060)
Descriptions
Description
2" SEALTIGHT 45D NM CONN
Product Type
2" PVC LT 45DEG Con
Long Description
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 2" Trade Size.
Special Features
Connector provides a smooth, gradual radius bend
extra long description
ARL NMLT45200 2" PVC LT 45DEG CON
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT45200
GTIN
00018997542007
UPC
018997542007
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
2
Packaging
Weight per each
0.48
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
Application
NM Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat