NMLT4550 - 1/2" Sealtight 45D NM Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT4550
Manufacturer
Arlington
Manufacturer's Part Number
NMLT4550
Description
1/2" Sealtight 45D NM Conn
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1/2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545503 / 00018997545503
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
NMLT4550 - Specification Sheet
Other Links
 
 
NMLT4550 - Other
 
NMLT4550 - Other
Images
 
 
NMLT4550 - Small Image
 
NMLT4550 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.596
Width
1.975
Size
L(1.596) x W(1.975) x H(1.975)
Descriptions
Description
1/2" SEALTIGHT 45D NM CONN
Product Type
1/2"PVC LT 45 Deg Conn
extra long description
ARL NMLT4550 1/2"PVC LT 45 DEG CONN
Long Description
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1/2" Trade Size.
Special Features
1/2 IN Knockout
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT4550
GTIN
00018997545503
UPC
018997545503
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.05
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
Application
NM Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat