NMLT5 - 1/2 NM LT STR Conn

Arlington

  • $1.83 (Each)
  • $1.83 (Each)

  • $45.84 (Per 25)

  • $183.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT5
Manufacturer
Arlington
Manufacturer's Part Number
NMLT5
Description
1/2 NM LT STR Conn
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545763 / 00018997545763
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$45.84 (Per 25)
Standard Packaging
$183.36 (Per 100)
Resources
Images
 
 
NMLT5 - Small Image
 
NMLT5 - Large Image
 
NMLT5 - Large Image
 
NMLT5 - Video
Attachments
 
 
NMLT5 - Specification Sheet
Other Links
 
 
NMLT5 - Other
 
NMLT5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.376 in
Diameter
1.420 in
Width
1.42
Size
L(1.420) x W(1.420) x H(2.376)
Descriptions
Special Features
Push-On Installation;No Tools
Product Type
Non Metallic Liquid Tight Straight Connector
Non-Metallic Liquid Tight Straight Connector
Long Description
Non Metallic Liquid Tight Straight Connector, 1/2 in Trade Size, Plastic, Gray, 2.376 in Length, 1.420 in Diameter, Threaded x Push In Connection, 1/2 in Knockout Size, Push-On, 0.076 lb/EA
Short Description
Non Metallic Liquid Tight Straight Connector, Plastic, 1/2 in, Straight
Description
1/2 NM LT STR CONN
extra long description
ARL NMLT5 1/2"NMLT PUSH IN CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded x Push In
Knockout Size
1/2 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
25 PK;100 PK
Made in USA
yes
media
Yes
Form
Form B
Manufacturer Information
Brand
ARLINGTON
sub brand
Snap2it(R)
Manufacturers Part Number
NMLT5
GTIN
00018997545763
UPC
018997545763
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.076 lb/EA
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat