NMLT50 - 1/2" Sealtight STR NM Conn

Arlington

  • $3.69 (Each)
  • $3.69 (Each)

  • $92.37 (Per 25)

  • $369.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT50
Manufacturer
Arlington
Manufacturer's Part Number
NMLT50
Description
1/2" Sealtight STR NM Conn
Non-Metallic Straight Connector, 1/2 In Trade Size, Plastic, Gray, 1.425 In Length, 1.421 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.038 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545008 / 00018997545008
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$92.37 (Per 25)
Standard Packaging
$369.49 (Per 100)
Resources
Images
 
 
NMLT50 - Small Image
 
NMLT50 - Large Image
Attachments
 
 
NMLT50 - Specification Sheet
Other Links
 
 
NMLT50 - Other
 
NMLT50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.425 in
Diameter
1.421 in
Size
L(1.545) x W(1.410) x H(1.410)
Width
1.41
Descriptions
extra long description
ARL NMLT50 1/2" PVC LT STRA CONN
Product Type
Non-Metallic Straight Connector
Long Description
Non-Metallic Straight Connector, 1/2 in Trade Size, Plastic, Gray, 1.425 in Length, 1.421 in Diameter, Threaded x Screw-In Connection, 1/2 in Knockout Size, 0.038 lb/EA
Features
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Short Description
Non-Metallic Straight Connector, Plastic, 1/2 in, Straight
Special Features
Push-On Installation;No Tools
Description
1/2" SEALTIGHT STR NM CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded x Screw-In
Knockout Size
1/2 in
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
25 PK;100 PK
Made in USA
yes
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT50
GTIN
00018997545008
UPC
018997545008
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.038 lb/EA
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat