NMLT7 - 3/4" NM LT STR Conn

Arlington

  • $4.46 (Each)
  • $4.46 (Each)

  • $44.58 (Per 10)

  • $222.88 (Per 50)

  • $445.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT7
Manufacturer
Arlington
Manufacturer's Part Number
NMLT7
Description
3/4" NM LT STR Conn
Non Metallic Liquid Tight Straight Connector, 3/4 In Trade Size, Plastic, Gray, 2.425 In Length, 1.664 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.095 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545770 / 00018997545770
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.46 (Each)
Carton
$44.58 (Per 10)
Standard Packaging
$222.88 (Per 50)
Resources
Images
 
 
NMLT7 - Large Image
 
NMLT7 - Small Image
 
NMLT7 - Large Image
 
NMLT7 - Video
Other Links
 
 
NMLT7 - Other
 
NMLT7 - Other
Attachments
 
 
NMLT7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.664 in
Length
2.425 in
Width
1.664
Size
L(1.664) x W(1.664) x H(2.425)
Descriptions
Special Features
Push-On Installation;No Tools
Product Type
Non Metallic Liquid Tight Straight Connector
Non-Metallic Liquid Tight Straight Connector
Long Description
Non Metallic Liquid Tight Straight Connector, 3/4 in Trade Size, Plastic, Gray, 2.425 in Length, 1.664 in Diameter, Threaded x Push In Connection, 3/4 in Knockout Size, Push-On, 0.095 lb/EA
Short Description
Non Metallic Liquid Tight Straight Connector, Plastic, 3/4 in, Straight
Description
3/4" NM LT STR CONN
extra long description
ARL NMLT7 3/4"NMLT PUSH IN CONN
Additional Information
Connection Type
Threaded x Push In
Knockout Size
3/4 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Connection Orientation
Straight
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
10 PK;50 PK
Made in USA
yes
Form
Form B
media
Yes
Manufacturer Information
sub brand
Snap2it(R)
Brand
SNAP 2 IT
Manufacturers Part Number
NMLT7
GTIN
00018997545770
UPC
018997545770
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.095 lb/EA
Weight per each
0.1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat