NMLT75 - 3/4" Sealtight STR NM Conn

Arlington

  • $6.10 (Each)
  • $6.10 (Each)

  • $60.99 (Per 10)

  • $304.94 (Per 50)

  • $609.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT75
Manufacturer
Arlington
Manufacturer's Part Number
NMLT75
Description
3/4" Sealtight STR NM Conn
Non-Metallic Straight Connector, 3/4 In Trade Size, Plastic, Gray, 1.475 In Length, 1.583 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.076 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997547507 / 00018997547507
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$60.99 (Per 10)
Standard Packaging
$304.94 (Per 50)
Resources
Images
 
 
NMLT75 - Small Image
 
NMLT75 - Large Image
Attachments
 
 
NMLT75 - Specification Sheet
Other Links
 
 
NMLT75 - Other
 
NMLT75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.475 in
Diameter
1.583 in
Width
1.595
Size
L(1.600) x W(1.595) x H(1.595)
Descriptions
extra long description
ARL NMLT75 3/4" PVC LT STRA CONN
Product Type
Non-Metallic Straight Connector
Long Description
Non-Metallic Straight Connector, 3/4 in Trade Size, Plastic, Gray, 1.475 in Length, 1.583 in Diameter, Threaded x Screw-In Connection, 3/4 in Knockout Size, 0.076 lb/EA
Features
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Short Description
Non-Metallic Straight Connector, Plastic, 3/4 in, Straight
Special Features
Push-On Installation;No Tools
Description
3/4" SEALTIGHT STR NM CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded x Screw-In
Knockout Size
3/4 in
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
10 PK;50 PK
Made in USA
yes
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT75
GTIN
00018997547507
UPC
018997547507
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.076 lb/EA
Weight per each
0.08
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat