NMLT7590 - 3/4" PVC LT Zero to 90

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT7590
Manufacturer
Arlington
Manufacturer's Part Number
NMLT7590
Description
3/4" PVC LT Zero to 90
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 3/4" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997062604 / 00018997062604
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NMLT7590 - Small Image
 
NMLT7590 - Large Image
Attachments
 
 
NMLT7590 - Specification Sheet
Other Links
 
 
NMLT7590 - Other
 
NMLT7590 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.82
Size
L(2.820) x W(3.250) x H(2.590)
Width
3.25
Descriptions
Description
3/4" PVC LT ZERO TO 90
Product Type
3/4" PVC LT Zero to 90
Long Description
Zero to 90 degree non metallic liquid tight connector for type B only. 3/4" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut.
extra long description
ARL NMLT7590 3/4" PVC LT ZERO TO 90
Additional Information
Form
Form B
Manufacturer Information
Manufacturers Part Number
NMLT7590
Brand
ARLINGTON
GTIN
00018997062604
UPC
018997062604
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat