NMLT90100 - 1" Sealtight 90D NM Conn

Arlington

  • $15.65 (Each)
  • $15.65 (Each)

  • $78.26 (Per 5)

  • $391.31 (Per 25)

  • $1,565.23 (Per 100)

In-Stock: 159 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT90100
Manufacturer
Arlington
Manufacturer's Part Number
NMLT90100
Description
1" Sealtight 90D NM Conn
Non-Metallic 90° Connector, 1 In Trade Size, Plastic, Gray, 3.15 In Length, 3.150 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.167 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997549013 / 00018997549013
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.65 (Each)
Carton
$78.26 (Per 5)
Standard Packaging
$391.31 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
159
Resources
Specifications Sheets
 
 
NMLT90100 - Specification Sheet
Attachments
 
 
NMLT90100 - Specification Sheet
Other Links
 
 
NMLT90100 - Other
 
NMLT90100 - Other
Images
 
 
NMLT90100 - Small Image
 
NMLT90100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
3.150 in
Length
3.15 in
Size
L(3.680) x W(3.150) x H(3.150)
Width
3.15
Descriptions
Description
1" SEALTIGHT 90D NM CONN
Extra Long Description
ARL NMLT90100 1" PVC LT 90 DEG CONN
Features
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Long Description
Non-Metallic 90° Connector, 1 in Trade Size, Plastic, Gray, 3.15 in Length, 3.150 in Diameter, Threaded x Screw-In Connection, 1 in Knockout Size, 0.167 lb/EA
Product Type
Non-Metallic 90°Connector
Short Description
Non-Metallic 90° Connector, Plastic, 1 in, 90°
Special Features
Push-On Installation;No Tools
Additional Information
Connection Orientation
90°
Connection Type
Threaded x Screw-In
For Use With
Non-Metallic Liquid-Tight Conduit, Type B Only
Form
Form B
Knockout Size
1 in
Made In USA
yes
Package Quantity
5 PK;25 PK
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT90100
GTIN
00018997549013
UPC
018997549013
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1
Packaging
Weight
0.167 lb/EA
Weight per each
0.17
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Outdoor
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159

Location search:

* All prices subject to change.

Begin Live Chat