NMLT90150 - 1-1/2" 90D LT Conn

Arlington

  • $25.69 (Each)
  • $25.69 (Each)

  • $51.38 (Per 2)

  • $256.90 (Per 10)

  • $2,568.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT90150
Manufacturer
Arlington
Manufacturer's Part Number
NMLT90150
Description
1-1/2" 90D LT Conn
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1-1/2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997549150 / 00018997549150
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.69 (Each)
Carton
$51.38 (Per 2)
Standard Packaging
$256.90 (Per 10)
Resources
Images
 
 
NMLT90150 - Small Image
 
NMLT90150 - Large Image
Attachments
 
 
NMLT90150 - Specification Sheet
Other Links
 
 
NMLT90150 - Other
 
NMLT90150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.47
Width
4.51
Size
L(4.470) x W(4.510) x H(4.510)
Descriptions
Description
1-1/2" 90D LT CONN
Product Type
1-1/2" PVC LT 90DEG Con
extra long description
ARL NMLT90150 1-1/2" PVC LT 90DEG C
Long Description
Non Metallic 90 degree connector for use with non metallic liquid tight conduit type B only. 1-1/2" Trade Size.
Special Features
1 1/2 IN Knockout
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT90150
GTIN
00018997549150
UPC
018997549150
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.41
Carton
2
Package
10
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat