NMLT9038 - 3/8" 90D LT Flex Conn

Arlington

  • $4.47 (Each)
  • $4.47 (Each)

  • $44.69 (Per 10)

  • $223.43 (Per 50)

  • $446.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT9038
Manufacturer
Arlington
Manufacturer's Part Number
NMLT9038
Description
3/8" 90D LT Flex Conn
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 3/8" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997549037 / 00018997549037
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Carton
$44.69 (Per 10)
Standard Packaging
$223.43 (Per 50)
Resources
Images
 
 
NMLT9038 - Small Image
 
NMLT9038 - Large Image
Attachments
 
 
NMLT9038 - Specification Sheet
Other Links
 
 
NMLT9038 - Other
 
NMLT9038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
connection
Threaded X Screw-In
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.305
Width
2.46
Size
L(2.305) x W(2.460) x H(2.460)
Descriptions
Description
3/8" 90D LT FLEX CONN
Product Type
3/8"PVC LT 90 Deg Conn
extra long description
ARL NMLT9038 3/8"PVC LT 90 DEG CONN
Long Description
Non Metallic 90 degree connector for use with non metallic liquid tight conduit type B only. 3/8" Trade Size.
Special Features
1/2 IN Knockout
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT9038
GTIN
00018997549037
UPC
018997549037
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.05
Carton
10
Package
50
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat