NMLT9075 - 3/4" Sealtight 90D NM Conn

Arlington

  • $10.32 (Each)
  • $10.32 (Each)

  • $103.19 (Per 10)

  • $515.94 (Per 50)

  • $1,031.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT9075
Manufacturer
Arlington
Manufacturer's Part Number
NMLT9075
Description
3/4" Sealtight 90D NM Conn
Non-Metallic 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.55 In Length, 2.550 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.102 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997549075 / 00018997549075
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Carton
$103.19 (Per 10)
Standard Packaging
$515.94 (Per 50)
Resources
Images
 
 
NMLT9075 - Small Image
 
NMLT9075 - Large Image
Attachments
 
 
NMLT9075 - Specification Sheet
Other Links
 
 
NMLT9075 - Other
 
NMLT9075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.55 in
Diameter
2.550 in
Width
2.55
Size
L(2.840) x W(2.550) x H(2.550)
Descriptions
extra long description
ARL NMLT9075 3/4"PVC LT 90 DEG CONN
Short Description
Non-Metallic 90° Connector, Plastic, 3/4 in, 90°
Product Type
Non-Metallic 90°Connector
Non-Metallic 90° Connector
Special Features
Push-On Installation;No Tools
Long Description
Non-Metallic 90° Connector, 3/4 in Trade Size, Plastic, Gray, 2.55 in Length, 2.550 in Diameter, Threaded x Screw-In Connection, 3/4 in Knockout Size, 0.102 lb/EA
Features
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Description
3/4" SEALTIGHT 90D NM CONN
Additional Information
Connection Orientation
90°
Connection Type
Threaded x Screw-In
Knockout Size
3/4 in
for use with
Non-Metallic Liquid-Tight Conduit, Type B Only
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
10 PK;50 PK
Made in USA
yes
orientation
90°
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT9075
GTIN
00018997549075
UPC
018997549075
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.102 lb/EA
Weight per each
0.1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat