NMSC9038 - NMSC9038 3/8" 90D Screw-On Conn

Arlington

  • $2.92 (Each)
  • $2.92 (Each)

  • $73.07 (Per 25)

  • $292.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMSC9038
Manufacturer
Arlington
Manufacturer's Part Number
NMSC9038
Description
NMSC9038 3/8" 90D Screw-On Conn
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997210036 / 00018997210036
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Carton
$73.07 (Per 25)
Standard Packaging
$292.28 (Per 100)
Resources
Images
 
 
NMSC9038 - Large Image
 
NMSC9038 - Small Image
Attachments
 
 
NMSC9038 - Specification Sheet
Other Links
 
 
NMSC9038 - Other
 
NMSC9038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.11
Width
2.289
Size
L(2.110) x W(2.289) x H(2.289)
Descriptions
Description
NMSC9038 3/8" 90D SCREW-ON CONN
Product Type
3/8" 90 Screw On NMLT
extra long description
ARL NMSC9038 3/8" 90 SCREW ON NMLT
Long Description
Non Metallic 90 degree screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 3/8".
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMSC9038
GTIN
00018997210036
UPC
018997210036
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.03
Carton
25
Package
100
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat