NMUF50 - 1/2" NM Uf Conn 14/2-12/2

Arlington

  • $3.64 (Each)
  • $3.64 (Each)

  • $91.03 (Per 25)

  • $364.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NMUF50
Manufacturer
Arlington
Manufacturer's Part Number
NMUF50
Description
1/2" NM Uf Conn 14/2-12/2
Non-Metallic, 1/2" Uf Connector With Low Profile Design For Smaller and Standard Sized Underground Feeder Cable.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997550408 / 00018997550408
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$91.03 (Per 25)
Standard Packaging
$364.11 (Per 100)
Resources
Images
 
 
NMUF50 - Small Image
 
NMUF50 - Large Image
Attachments
 
 
NMUF50 - Specification Sheet
Other Links
 
 
NMUF50 - Other
 
NMUF50 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.040) x W(1.040) x H(1.827)
Descriptions
extra long description
ARL NMUF50 1/2" PLASTIC UF CONNEC
Description
1/2" NM UF CONN 14/2-12/2
Product Type
1/2" Plastic Uf Connec
Long Description
Non-metallic, 1/2" UF connector with low profile design for smaller and standard sized underground feeder cable.
Special Features
For 14/2 To 12/2
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMUF50
GTIN
00018997550408
UPC
018997550408
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Push-In Connector
Packaging
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds