PVC105 - 2" PVC Entr Cap

Arlington

  • $24.76 (Each)
  • $24.76 (Each)

  • $123.79 (Per 5)

  • $2,475.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC105
Manufacturer
Arlington
Manufacturer's Part Number
PVC105
Description
2" PVC Entr Cap
Entrance Cap, 2 In Trade Size, 7.79 In Length, 3.929 In Width, 6.66 In Height, Gray, 1.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997731050 / 00018997731050
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.76 (Each)
Carton
$24.76 (Each)
Standard Packaging
$123.79 (Per 5)
Resources
Specifications Sheets
 
 
PVC105 - Specification Sheet
Images
 
 
PVC105 - Large Image
 
PVC105 - Small Image
 
PVC105 - Video
Attachments
 
 
PVC105 - Specification Sheet
Other Links
 
 
PVC105 - Other
 
PVC105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
7.79 in
Width
3.929 in
Height
6.66 in
Hub Size
L(3.929) x W(6.66) x H(7.79)
Descriptions
Product Type
Entrance Cap
Long Description
Entrance Cap, 2 in Trade Size, 7.79 in Length, 3.929 in Width, 6.66 in Height, Gray, 1.0 lb/EA
Short Description
Entrance Cap, 2 in, Gray, PVC
Description
2" PVC ENTR CAP
extra long description
ARL PVC105 2" PVC ENTRANCE CAP
Special Features
Includes adapter sleeve for EMT
Additional Information
Color/Finish
Gray
for use with
Rigid Conduit;IMC Conduit;EMT Conduit;Rigid PVC Conduit
package quantity
5 PK
Made in USA
yes
Form
UV-Rated Plastic
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
PVC105
GTIN
00018997731050
UPC
018997731050
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Trade Size
Trade Size
2 in
Packaging
Weight
1.0 lb/EA
Weight per each
1.02
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus
Application
New work and Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat