PVC106 - 2-1/2" PVC Entr Cap

Arlington

  • $86.69 (Each)
  • $86.69 (Each)

  • $8,668.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC106
Manufacturer
Arlington
Manufacturer's Part Number
PVC106
Description
2-1/2" PVC Entr Cap
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 2-1/2". Mast Size 2-1/2". Wire Holes Four At .875.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125125 / 00018997125125
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.69 (Each)
Carton
$86.68 (Each)
Resources
Images
 
 
PVC106 - Small Image
 
PVC106 - Large Image
 
PVC106 - Video
Attachments
 
 
PVC106 - Specification Sheet
Other Links
 
 
PVC106 - Other
 
PVC106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Hub Size
2
Width
5.885
Length
7.62
Height
9.79
Descriptions
Description
2-1/2" PVC ENTR CAP
Product Type
2-1/2" PVC Entrance Cap
extra long description
ARL PVC106 2-1/2" PVC ENTRANCE CAP
Long Description
PVC Entrance cap for rigid, IMC, EMT, Rigid PVC. Trade Size 2-1/2". Mast Size 2-1/2". Wire Holes four at .875.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PVC106
Brand
Arlington Industries
GTIN
00018997125125
UPC
018997125125
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
New work and Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat