PVC109 - 3" PVC Entr Cap

Arlington

  • $137.91 (Each)
  • $137.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC109
Manufacturer
Arlington
Manufacturer's Part Number
PVC109
Description
3" PVC Entr Cap
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes Two At 1-1/4" and Two At 1-5/16".
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125132 / 00018997125132
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.91 (Each)
Resources
Images
 
 
PVC109 - Small Image
 
PVC109 - Large Image
 
PVC109 - Video
Attachments
 
 
PVC109 - Specification Sheet
Other Links
 
 
PVC109 - Other
 
PVC109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Hub Size
L(9.07) x W(7.971) x H(12.665)
Height
12.665
Width
7.971
Length
9.07
Descriptions
extra long description
ARL PVC109 3" PVC ENTRANCE CAP
Description
3" PVC ENTR CAP
Product Type
3" PVC Entrance Cap
Long Description
PVC Entrance cap for rigid, IMC, EMT, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes two at 1-1/4" and two at 1-5/16".
Additional Information
media
Yes
Form
UV-Rated Plastic
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
PVC109
GTIN
00018997125132
UPC
018997125132
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat