SB13 - Non-Metallic Bushing Snaps Into Standard Knockout

Arlington

  • $0.33 (Each)
  • $0.33 (Each)

  • $32.59 (Per 100)

  • $162.95 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB13
Manufacturer
Arlington
Manufacturer's Part Number
SB13
Description
Non-Metallic Bushing Snaps Into Standard Knockout
Non-Metallic Bushing Snaps Into Standard Knockout and Fixes Into Common Hole Configurations For 2 X 4 Metal Studs, Sold In A Quantity Of 500.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997401151 / 00018997401151
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$162.95 (Per 500)
Resources
Images
 
 
SB13 - Large Image
 
SB13 - Small Image
Attachments
 
 
SB13 - Specification Sheet
Other Links
 
 
SB13 - Other
 
SB13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(5.751) x W(2.500) x H(0.505)
Descriptions
extra long description
ARL SB13 UNIVERSAL STUD BUSHING 500
Product Type
Universal Stud Bushing 500
Description
NON-METALLIC BUSHING SNAPS INTO STANDARD KNOCKOUT
Long Description
Non-metallic bushing snaps into standard knockout and fixes into common hole configurations for 2 x 4 metal studs, sold in a quantity of 500.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SB13
GTIN
00018997401151
UPC
018997401151
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Push-In Connector
Trade Size
Trade Size
2 x 4 Stud Size
Packaging
Weight per each
0.02
Carton
500
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat