SB130 - Universal Stud Bushing

Arlington

  • $0.51 (Each)
  • $0.51 (Each)

  • $51.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB130
Manufacturer
Arlington
Manufacturer's Part Number
SB130
Description
Universal Stud Bushing
Universal Stud Bushing, 3 In Trade Size, Red, Snap-In Connection, 2.5 In Width, 5.751 In Height, 0.0100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997401304 / 00018997401304
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$51.02 (Per 100)
Resources
Images
 
 
SB130 - Small Image
 
SB130 - Large Image
Specifications Sheets
 
 
SB130 - Specification Sheet
Attachments
 
 
SB130 - Specification Sheet
Other Links
 
 
SB130 - Other
 
SB130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Width
2.5 in
Height
5.751 in
Size
L(5.751) x W(2.500) x H(0.505)
Descriptions
Description
UNIVERSAL STUD BUSHING
Product Type
Universal Stud Bushing
Long Description
Universal Stud Bushing, 3 in Trade Size, Red, Snap-In Connection, 2.5 in Width, 5.751 in Height, 0.0100 lb/EA
Short Description
Universal Stud Bushing, 3 in, Red
extra long description
ARL SB130 UNIVERSAL STUD BUSHING 10
Additional Information
Made in USA
yes
Color/Finish
Red
Connection Type
Snap-In
Standards Met
ECCN: EAR 99;UL Listed;CSA Certified
package quantity
100 PK;1 CT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SB130
GTIN
00018997401304
UPC
018997401304
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Push-In Connector
Trade Size
Trade Size
3 in
Packaging
Weight
0.0100 lb/EA
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
2 X 4 in Metal Stud
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat