SG3838AST - Duplex Saddle Grip

Arlington

  • $4.02 (Each)
  • $4.02 (Each)

  • $100.45 (Per 25)

  • $401.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3838AST
Manufacturer
Arlington
Manufacturer's Part Number
SG3838AST
Description
Duplex Saddle Grip
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.445 to 0.612 In Cable/Cord Size, 1.56 In Length, 0.78 In Diameter, 0.118 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997362100 / 00018997362100
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Carton
$100.45 (Per 25)
Standard Packaging
$401.80 (Per 100)
Resources
Specifications Sheets
 
 
SG3838AST - Specification Sheet
Images
 
 
SG3838AST - Small Image
 
SG3838AST - Large Image
Attachments
 
 
SG3838AST - Specification Sheet
Other Links
 
 
SG3838AST - Other
 
SG3838AST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
2
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.56 in
Diameter
0.78 in
Descriptions
extra long description
ARL SG3838AST DUP INS SDL GRP ST CO
Product Type
Saddle Grip Connector
Long Description
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 in Size, 0.445 to 0.612 in Cable/Cord Size, 1.56 in Length, 0.78 in Diameter, 0.118 lb/EA
Short Description
Saddle Grip Connector, Zinc Die Cast, 3/8 in, Duplex
Special Features
1/2" Knockout Saddle-Type Duplex Cable Connector;Concrete Tight when Taped
Description
DUPLEX SADDLE GRIP
Additional Information
Made in USA
yes
Cable/Cord Size
0.445 to 0.612 in
for use with
Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
25 PK;100 PK
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SG3838AST
sub brand
Snap-Tite;Saddlegrip(R)
GTIN
00018997362100
UPC
018997362100
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Packaging
Weight
0.118 lb/EA
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat