SG40 - 7/16" Saddle Grip

Arlington

  • $1.46 (Each)
  • $1.46 (Each)

  • $72.78 (Per 50)

  • $145.56 (Per 100)

  • $727.80 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG40
Manufacturer
Arlington
Manufacturer's Part Number
SG40
Description
7/16" Saddle Grip
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 7/16 In Size, 0.53 to 0.79 In Cable/Cord Size, 1.48 In Length, 1.125 In Diameter, 0.082 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997017406 / 00018997017406
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$72.78 (Per 50)
Standard Packaging
$727.80 (Per 500)
Resources
Other Links
 
 
SG40 - Other
 
SG40 - Other
Attachments
 
 
SG40 - Specification Sheet
Images
 
 
SG40 - Large Image
 
SG40 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
7/16 in
Length
1.48 in
Diameter
1.125 in
Descriptions
extra long description
ARL SG40 7/16" SADDLE GRIP CONN
Product Type
Saddle Grip Connector
Long Description
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 7/16 in Size, 0.53 to 0.79 in Cable/Cord Size, 1.48 in Length, 1.125 in Diameter, 0.082 lb/EA
Short Description
Saddle Grip Connector, Zinc Die Cast, 7/16 in
Special Features
1/2" Knockout Saddle-Type Connector with Spring Set Screw;Concrete Tight when Taped
Description
7/16" SADDLE GRIP
Additional Information
Cable/Cord Size
0.53 to 0.79 in
for use with
Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable;HCF Steel and Aluminum Cable
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
50 PK;500 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SG40
sub brand
Saddlegrip(R)
GTIN
00018997017406
UPC
018997017406
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Packaging
Weight
0.082 lb/EA
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat