SG50A - 1/2" Insltd SDLGRP Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG50A
Manufacturer
Arlington
Manufacturer's Part Number
SG50AST
Description
1/2" Insltd SDLGRP Conn
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Snaps Into Knockout With External Spring Steel Clip. Provided With Insulated Throat. Concrete Tight When Taped. Supports .710 to .910 Cable Range With A .620 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997175014 / 00018997175014
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG50A - Small Image
 
SG50A - Large Image
Attachments
 
 
SG50A - Specification Sheet
Other Links
 
 
SG50A - Other
 
SG50A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.145) x W(1.277) x H(1.277)
Descriptions
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Provided with insulated throat. Concrete tight when taped. Supports .710 to .910 cable range with a .620 end stop diameter.
Special Features
With Insulated Throat, Concrete Tight
Description
1/2" INSLTD SDLGRP CONN
extra long description
ARL SG50AST 1/2"SDLEGRP SNPT W/IN
Product Type
1/2"Sdlegrp SNPT W/In
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SG50AST
GTIN
00018997175014
UPC
018997175014
Taxonomies, Classifications, and Categories
Type
Snap-on
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.088
Carton
1
Package
50
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat