SG75 - 3/4 Saddle Grip MC Conn

Arlington

  • $6.78 (Each)
  • $6.78 (Each)

  • $135.58 (Per 20)

  • $677.91 (Per 100)
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
SG75
Manufacturer
Arlington
Manufacturer's Part Number
SG75
Description
3/4 Saddle Grip MC Conn
Zinc Die-Cast, 3/4" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Secures Into Knockout With A Zinc Die-Cast. Concrete Tight When Taped. Supports .840 to 1.110 Cable Range With A .820 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997180759 / 00018997180759
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Carton
$6.78 (Each)
Standard Packaging
$135.58 (Per 20)
Resources
Images
 
 
SG75 - Large Image
 
SG75 - Small Image
Attachments
 
 
SG75 - Specification Sheet
Other Links
 
 
SG75 - Other
 
SG75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.435) x W(1.470) x H(1.470)
Descriptions
Long Description
Zinc die-cast, 3/4" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Secures into knockout with a zinc die-cast. Concrete tight when taped. Supports .840 to 1.110 cable range with a .820 end stop diameter.
Special Features
Concrete Tight, 1/2 IN Knockout, 0.82 IN End Stop
extra long description
ARL SG75 3/4" SADDLE GRIP CONN
Product Type
3/4" Saddle Grip Conn
Description
3/4 SADDLE GRIP MC CONN
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SG75
GTIN
00018997180759
UPC
018997180759
Taxonomies, Classifications, and Categories
Type
Snap-on
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.116
Carton
1
Package
20
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG75.
Jump To:

Similar Items

Similar items are close alternatives to SG75, though they may not be 100% alike.

3/4" SDLE GRP SNPT CON
  • MFR Part #: SG75ST
  • GTIN: 00018997180803
  • Manufacturer: Arlington
Cross Referenced

These items are similar to SG75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG-75 Arlington 00018997180759
572-DC2 Bridgeport Fittings 00781747155726
3302DB Raco 00050169533024
304 Thomas & Betts 00786210003047
L18 Thomas & Betts n/a
172 Topaz 00751338113824

* All prices subject to change.

Begin Live Chat