SL50 - 1/2" Sealing Locknut

Arlington

  • $2.76 (Each)
  • $2.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL50
Manufacturer
Arlington
Manufacturer's Part Number
SL50
Description
1/2" Sealing Locknut
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
018997135001 / 00018997135001
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Resources
Images
 
 
SL50 - Small Image
 
SL50 - Large Image
Attachments
 
 
SL50 - Specification Sheet
Other Links
 
 
SL50 - Other
 
SL50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
UL and CSA
Dimensions and Weight
Height
0.23
Width
1.125
Size
L(1.125) x W(1.125) x H(0.230)
Descriptions
Product Type
1/2" Sealing Locknut
Description
1/2" SEALING LOCKNUT
extra long description
ARL SL50 1/2" SEALING LOCKNUT
Long Description
Steel sealing locknut with pvc molded seal. Trade Size 1/2".
Additional Information
Thread Size
14 TPI
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SL50
GTIN
00018997135001
UPC
018997135001
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Snap-on
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat