TVB613 - TV Electrical Box

Arlington

  • $28.76 (Each)
  • $28.76 (Each)

  • $2,875.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVB613
Manufacturer
Arlington
Manufacturer's Part Number
TVB613
Description
TV Electrical Box
Non Metallic TV Box For Power and Low Voltage. Recessed So Plugs Do Not Protrude From Wall. For New Construction and Retrofit. Comes With Low Voltage Divider In Power Box. 4 Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096302 / 00018997096302
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.76 (Each)
Carton
$28.76 (Each)
Resources
Images
 
 
TVB613 - Small Image
 
TVB613 - Large Image
 
TVB613 - Video
Attachments
 
 
TVB613 - Specification Sheet
Other Links
 
 
TVB613 - Other
 
TVB613 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Shape
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(7.000) x W(17.000) x H(3.880)
Descriptions
Description
TV ELECTRICAL BOX
extra long description
ARL TVB613 TV BOX WHITE
Product Type
TV Box White
Long Description
Non Metallic TV BOX for power and low voltage. Recessed so plugs do not protrude from wall. For new construction and retrofit. Comes with low voltage divider in power box. 4 Gang.
Special Features
Receptacle and Cover Plates Are Not Included
Additional Information
media
Yes
number of outlet
White
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TVB613
GTIN
00018997096302
UPC
018997096302
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Snap-on
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat