TVBR505K - TV Box Kit Combo Recessed

Arlington

  • $27.35 (Each)
  • $27.35 (Each)

  • $109.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBR505K
Manufacturer
Arlington
Manufacturer's Part Number
TVBR505K
Description
TV Box Kit Combo Recessed
Plastic Recessed TV Box For Power and Low Voltage. Retrofit Only. Kit Includes Recessed Combo Box, (1) Tamper Resistant Duplex Receptacle, Arlington'S Scoop, Arlington'S Pass Through Devices and Cover Plate.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096708 / 00018997096708
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.35 (Each)
Standard Packaging
$109.40 (Per 4)
Resources
Images
 
 
TVBR505K - Small Image
 
TVBR505K - Large Image
Attachments
 
 
TVBR505K - Specification Sheet
Other Links
 
 
TVBR505K - Other
 
TVBR505K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(6.698) x W(6.012) x H(6.012)
Descriptions
Description
TV BOX KIT COMBO RECESSED
Product Type
2 Gang White TV BX Kit
extra long description
ARL TVBR505K 2 GANG WHITE TV BX KIT
Long Description
Plastic recessed TV BOX for power and low voltage. retrofit only. Kit includes recessed combo box, (1) tamper resistant duplex receptacle, Arlington's SCOOP, Arlington's PASS THROUGH devices and cover plate.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TVBR505K
GTIN
00018997096708
UPC
018997096708
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Snap-on
Packaging
Weight per each
0.9
Carton
1
Package
4
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat