TVBU505BL - 2G BLK Recessed TV Box

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU505BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
TVBU505BL
Description
2G BLK Recessed TV Box
Recessed Plastic TV Box. For New or Existing Construction. Comes With Low Voltage Divider. Color. Black
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096814 / 00018997096814
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(6.942) x W(6.254) x H(3.750)
Descriptions
Description
2G BLK RECESSED TV BOX
Product Type
2 Gang TV Box BL
Long Description
Recessed Plastic TV BOX. For new or existing construction. Comes with low voltage divider. Color. Black
extra long description
ARL TVBU505BL 2 GANG TV BOX BL
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TVBU505BL
GTIN
00018997096814
UPC
018997096814
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight per each
0.73
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat