TVBU507 - 3 Gang TV Box

Arlington

  • $21.91 (Each)
  • $21.91 (Each)

  • $87.64 (Per 4)

  • $2,190.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU507
Manufacturer
Arlington
Manufacturer's Part Number
TVBU507
Description
3 Gang TV Box
Recessed Plastic TV Box. For New or Existing Construction. Comes With Low Voltage Divider. Color White. 3 Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096616 / 00018997096616
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Carton
$21.91 (Each)
Standard Packaging
$87.64 (Per 4)
Resources
Images
 
 
TVBU507 - Small Image
 
TVBU507 - Large Image
 
TVBU507 - Video
Attachments
 
 
TVBU507 - Specification Sheet
Other Links
 
 
TVBU507 - Other
 
TVBU507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(6.818) x W(7.930) x H(3.875)
Descriptions
Product Type
3 Gang White TV Box
Description
3 GANG TV BOX
extra long description
ARL TVBU507 3 GANG WHITE TV BOX
Long Description
Recessed Plastic TV BOX. For new or existing construction. Comes with low voltage divider. Color White. 3 Gang.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TVBU507
GTIN
00018997096616
UPC
018997096616
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Floor Box
Packaging
Weight per each
0.84
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat