UF75 - 3/4" Uf Cable Comp Conn

Arlington

  • $6.97 (Each)
  • $6.97 (Each)

  • $69.68 (Per 10)

  • $348.42 (Per 50)

  • $696.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF75
Manufacturer
Arlington
Manufacturer's Part Number
UF75
Description
3/4" Uf Cable Comp Conn
Zinc Die-Cast, 3/4" Uf Connector With Low Profile Design For Smaller and Standard Sized Underground Feeder Cable.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997513021 / 00018997513021
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Carton
$69.68 (Per 10)
Standard Packaging
$348.42 (Per 50)
Resources
Attachments
 
 
UF75 - Specification Sheet
Other Links
 
 
UF75 - Other
 
UF75 - Other
Images
 
 
UF75 - Large Image
 
UF75 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Zinc
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.280) x W(1.280) x H(2.205)
Descriptions
extra long description
ARL UF75 3/4" UF CABLE CONNECTO
Description
3/4" UF CABLE COMP CONN
Product Type
3/4" Uf Cable Connecto
Long Description
Zinc die-cast, 3/4" UF connector with low profile design for smaller and standard sized underground feeder cable.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
UF75
GTIN
00018997513021
UPC
018997513021
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Floor Box
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
14/3 To 10/2 AWG Underground Feeder Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat