WH4 - 1-1/4 Meyers Hub

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH4
Manufacturer
Arlington
Manufacturer's Part Number
WH4
Description
1-1/4 Meyers Hub
Zinc Die-Cast Water Conduit Hub For Rigid Imc Conduit. Comes With Insulated Throat. Trade Size 1-1/4".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997584007 / 00018997584007
Weight per unit
0.364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WH4 - Small Image
 
WH4 - Large Image
Attachments
 
 
WH4 - Specification Sheet
Other Links
 
 
WH4 - Other
 
WH4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.280) x W(2.280) x H(1.462)
Descriptions
Product Type
1-1/4" Watertite Hub
Description
1-1/4 MEYERS HUB
extra long description
ARL WH4 1-1/4" WATERTITE HUB
Construction
Die-Cast
Long Description
Zinc Die-cast water conduit hub for rigid IMC conduit. Comes with insulated throat. Trade Size 1-1/4".
Special Features
With Insulated Throat
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997584007
UPC
018997584007
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Floor Box
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.364
Carton
1
Uses, Certifications, and Standards
Application
Rigid/IMC Conduit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat