UHB2150D50 - *Delisted* 150W Led Round Highbay 50K 22, 703LM

ASD

  • $77.48 (Each)
  • $77.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHB2150D50
Manufacturer's Part Number
N/A
Description
*Delisted* 150W Led Round Highbay 50K 22, 703LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$77.48 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
150W LED ROUND HBAY 50K
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat