CH36 - 36" F-Bay Chain Hanger Set

Atlas

  • $11.67 (Each)
  • $11.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH36
Manufacturer
Atlas
Manufacturer's Part Number
CH36
Description
36" F-Bay Chain Hanger Set
Chain and Hanger Set, White, Ilh Unit For Use With, 36 In Length, Wall Mount, 1 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
765364000188 / 00765364000188
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.67 (Each)
Resources
Images
 
 
CH36 - Large Image
 
CH36 - Large Image
Specifications Sheets
 
 
CH36 - Specification Sheet
Attachments
 
 
CH36 - Specification Sheet
Brochures
 
 
CH36 - Brochure
Other Links
 
 
CH36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
36 in
Descriptions
Product Type
Chain and Hanger Set
Long Description
Chain and Hanger Set, White, ILH Unit For Use With, 36 in Length, Wall Mount, 1 PK Package Quantity
Short Description
Chain and Hanger Set, 36 in (L)
Description
36" F-BAY CHAIN HANGER SET
extra long description
ATLAS CH36 36" CHAIN SET
Special Features
Fluorescent industrial lighting fixture
Construction
Steel
Additional Information
for use with
ILH Unit
Mounting Type
Wall Mount
package quantity
1 PK
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
CH36
GTIN
00765364000188
UPC
765364000188
Taxonomies, Classifications, and Categories
Type
Industrial lighting mounting accessory
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Industrial fixture chain mounting set
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat