CPM60LED - 60W Led Canopy 45K BRZ 7514LM

Atlas

  • $318.33 (Each)
  • $318.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPM60LED
Manufacturer
Atlas
Manufacturer's Part Number
CPM60LED
Description
60W Led Canopy 45K BRZ 7514LM
60W Led Canopy, 120-277V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
765364926884 / 00765364926884
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.33 (Each)
Resources
Images
 
 
CPM60LED - Large Image
Attachments
 
 
CPM60LED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
60
Number of Lamps
96
Lamp Type
LED
Lamp Included
Yes
Material
Die-Cast Aluminum
Ballast Type
Driver
Material, Color, and Finish
Color
Open Office, Retail
Style
Fluorescent industrial lighting fixture
Dimensions and Weight
Length
11.9
Width
11.9
Height
4.88
Descriptions
extra long description
ATLAS CPM60LED 60W LED CANOPY, 120-
Description
60W LED CANOPY 45K BRZ 7514LM
Product Type
60W Led Canopy, 120-277V
Long Description
60W LED CANOPY, 120-277V
Special Features
Fluorescent industrial lighting fixture
Additional Information
Fixture Type
Open Office, Retail
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Efficiency
Fluorescent industrial lighting fixture
supply voltage
Fluorescent industrial lighting fixture
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
CPM60LED
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364926884
UPC
765364926884
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
LED canopy light
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63
Application
Open Office, Retail
standard
UL, DLC Premium, Lighting Facts
Mounting
Fluorescent industrial lighting fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat