IFH4654UEP5 - 6LMP 54W T5 Highbay

Atlas

  • $293.33 (Each)
  • $293.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IFH4654UEP5
Manufacturer
Atlas
Manufacturer's Part Number
IFH4654UEP5
Description
6LMP 54W T5 Highbay
6 Lamp HB, 4', 54W, T5HO, Miro
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
765364862397 / 00765364862397
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.33 (Each)
Resources
Images
 
 
IFH4654UEP5 - Large Image
Attachments
 
 
IFH4654UEP5 - Specification Sheet
Brochures
 
 
IFH4654UEP5 - Brochure
Other Links
 
 
IFH4654UEP5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
54
Number of Lamps
6
Lamp Type
Fluorescent
Material
Steel
Ballast Type
T5HO Electronic Program Start
Lamp Included
Yes
Material, Color, and Finish
Style
I-Line high bay
Finish
Post painted polyester coat
Color
White
Dimensions and Weight
Width
13
Height
3.25
Length
46.25
Descriptions
Product Type
6 Lamp HB, 4', 54W, T5HO, Miro
extra long description
ATLAS IFH4654UEP5 6 LAMP HB, 4', 54
Description
6LMP 54W T5 HIGHBAY
Long Description
6 LAMP HB, 4', 54W, T5HO, MIRO
Special Features
Fluorescent industrial lighting fixture
Additional Information
Socket Type
Cord and Plug
average life
Fluorescent industrial lighting fixture
Reflector Type
Miro-4
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
IFH4654UEP5
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364862397
UPC
765364862397
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Fluorescent industrial fixture
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
Mounting
Surface, chain or cable mounting
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat