IFW4254UEP5 - 4FT T5 Washdown

Atlas

  • $244.17 (Each)
  • $244.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IFW4254UEP5
Manufacturer
Atlas
Manufacturer's Part Number
IFW4254UEP5
Description
4FT T5 Washdown
2 Lamp Wet Listed, 4', 54W, T5ho
Slang Terms

Suggest a New Term
Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
765364860096 / 00765364860096
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.17 (Each)
Resources
Images
 
 
IFW4254UEP5 - Large Image
Attachments
 
 
IFW4254UEP5 - Specification Sheet
Brochures
 
 
IFW4254UEP5 - Brochure
Other Links
 
 
IFW4254UEP5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
54
Material
Steel
Ballast Type
T5HO Electronic Program Start
Lamp Included
Yes
Lamp Type
Fluorescent
Material, Color, and Finish
Finish
Post painted polyester coat
Style
Wet location
Color
White
Dimensions and Weight
Height
4.13
Length
51.65
Width
6.77
Descriptions
Product Type
2 Lamp Wet Listed, 4', 54W, T5ho
Description
4FT T5 WASHDOWN
extra long description
ATLAS IFW4254UEP5 2 LAMP WET LISTED
Long Description
2 LAMP WET LISTED, 4', 54W, T5HO
Special Features
Fluorescent industrial lighting fixture
Additional Information
Fixture Type
Open Office, Retail
Socket Type
Cord and Plug
average life
Fluorescent industrial lighting fixture
Reflector Type
Miro-4
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
IFW4254UEP5
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364860096
UPC
765364860096
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent industrial fixture
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
Surface, chain or cable mounting
standard
UL
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat