IFW8232UEI8 - 8FT Fluorescent Fixture

Atlas

  • $233.33 (Each)
  • $233.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IFW8232UEI8
Manufacturer
Atlas
Manufacturer's Part Number
IFW8232UEI8
Description
8FT Fluorescent Fixture
2 Lamp Wet Listed, 8', 32W, T8is
Slang Terms

Suggest a New Term
Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
765364860157 / 00765364860157
Weight per unit
21.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.33 (Each)
Resources
Images
 
 
IFW8232UEI8 - Large Image
Attachments
 
 
IFW8232UEI8 - Specification Sheet
Brochures
 
 
IFW8232UEI8 - Brochure
Other Links
 
 
IFW8232UEI8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
32
Number of Lamps
4
Lamp Type
Fluorescent
Material
Steel
Ballast Type
T8 Electronic Instant Start
Lamp Included
Yes
Material, Color, and Finish
Finish
Post painted polyester coat
Style
Wet location
Color
White
Dimensions and Weight
Length
100
Height
4.13
Width
6.77
Descriptions
Description
8FT FLUORESCENT FIXTURE
Product Type
2 Lamp Wet Listed, 8', 32W, T8is
extra long description
ATLAS IFW8232UEI8 2 LAMP WET LISTED
Long Description
2 LAMP WET LISTED, 8', 32W, T8IS
Special Features
Fluorescent industrial lighting fixture
Additional Information
Socket Type
Cord and Plug
average life
Fluorescent industrial lighting fixture
Reflector Type
Miro-4
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
IFW8232UEI8
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364860157
UPC
765364860157
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent industrial fixture
Packaging
Weight per each
21.25
Carton
1
Uses, Certifications, and Standards
Mounting
Surface, chain or cable mounting
standard
UL
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat