0TBA5QD - 28149 Opto Touch Operator

Banner

  • $170.00 (Each)
  • $170.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0TBA5QD
Manufacturer
Banner
Manufacturer's Part Number
OTBA5QD
Description
28149 Opto Touch Operator
Touch Button, 120 V Ac, 59.9 MM Overall Length, 43.2 MM Overall Width, 48 MM Overall Height, 0.49 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488281496 / 00662488281496
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Specifications Sheets
 
 
0TBA5QD - Specification Sheet
Images
 
 
0TBA5QD - Small Image
 
0TBA5QD - Large Image
 
0TBA5QD - Large Image
Attachments
 
 
0TBA5QD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Dimensions and Weight
Overall Length
59.9 mm
Descriptions
Product Type
Touch Button
Description
28149 OPTO TOUCH OPERATOR
Long Description
Touch Button, 120 V ac, 59.9 mm Overall Length, 43.2 mm Overall Width, 48 mm Overall Height, 0.49 lb
Features
OTB Series:Momentary Action Touch Button W/Black F.C, Input:120v Ac;Upper Housing:Polysulfone, Output:E/M Relay (SPDT), Quick-Disconnect Connector.
Short Description
Optical Touch Buttons
Special Features
Non-Illuminated
Additional Information
Overall Width
43.2 mm
Overall Height
48 mm
Standards Met
CSA Certified;cULus Listed;CE
Manufacturer Information
Manufacturers Part Number
OTBA5QD
Brand
Banner
GTIN
00662488281496
UPC
662488281496
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.49 lb
Weight per each
0.488
Carton
1
Uses, Certifications, and Standards
Application
Two-Hand Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
1 View Store

* All prices subject to change.

Begin Live Chat