BRT3 - 16164 Clear Retro Ac Lens

Banner

  • $12.00 (Each)
  • $12.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BRT3
Manufacturer
Banner
Manufacturer's Part Number
BRT-3
Description
16164 Clear Retro Ac Lens
Lens, 3.19 In Overall Width, 0.28 In Overall Height, 0.06 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488161644 / 00662488161644
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Resources
Images
 
 
BRT3 - Small Image
 
BRT3 - Large Image
Specifications Sheets
 
 
BRT3 - Specification Sheet
Descriptions
Product Type
Lens
Description
16164 CLEAR RETRO AC LENS
Long Description
Lens, 3.19 in Overall Width, 0.28 in Overall Height, 0.06 lb
Features
Retroreflective Target:Circular - Diameter = 81mm, Reflectivity Factor:1.0, Max. Temp.= 65 Degrees C, Plastic - One Hole for Mounting.
Short Description
Lens, 3.19 in;81 mm (Diameter), 0.28 in;7 mm
Additional Information
Overall Width
3.19 in;81 mm (Diameter)
Overall Height
0.28 in;7 mm
Manufacturer Information
Manufacturers Part Number
BRT-3
Brand
Banner
GTIN
00662488161644
UPC
662488161644
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.06 lb
Weight per each
0.057
Carton
1
You must have an account to view stock levels

* All prices subject to change.