MBCC412 - 25226 4M Accessory Cable

Banner

  • $68.00 (Each)
  • $68.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBCC412
Manufacturer
Banner
Manufacturer's Part Number
MBCC-412
Description
25226 4M Accessory Cable
Cordset, 300 V Ac/DC, 4 Conductors, #18 Awg Conductor Size, 12 FT Overall Length, 7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488252267 / 00662488252267
Weight per unit
0.739 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.00 (Each)
Resources
Images
 
 
MBCC412 - Small Image
 
MBCC412 - Large Image
 
MBCC412 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V ac/dc
Number of Conductors
4
Conductor Size
#18 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
12 ft;4 m
Descriptions
Product Type
Cordset
Description
25226 4M ACCESSORY CABLE
Long Description
Cordset, 300 V ac/dc, 4 Conductors, #18 AWG Conductor Size, 12 ft Overall Length, 7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.74 lb
Short Description
Cordset, 300 VAC/dc, #18 AWG, 5 Conductors, 12 ft
Additional Information
outside diameter
7 mm
Standards Met
cULus Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Manufacturer Information
Manufacturers Part Number
MBCC-412
Brand
Banner
GTIN
00662488252267
UPC
662488252267
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.74 lb
Weight per each
0.739
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat