MQDC430RA - 27080 4PIN Right Angle 30' Cable 27080

Banner

  • $70.80 (Each)
  • $70.80 (Each)
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
MQDC430RA
Manufacturer
Banner
Manufacturer's Part Number
MQDC-430RA
Description
27080 4PIN Right Angle 30' Cable 27080
Cordset, 250 V Ac/DC, 4 Conductors, #22 Awg Conductor Size, 30 FT Overall Length, 5.2 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488270803 / 00662488270803
Weight per unit
0.798 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.80 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
MQDC430RA - Small Image
 
MQDC430RA - Large Image
 
MQDC430RA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MQDC430RA.
Jump To:

Cross Referenced

These items are similar to MQDC430RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MQDC430RA Banner Engineering 00662488270803
MCMA14110 Hubbell Wiring Device-Kellems 00783585227702

* All prices subject to change.

Begin Live Chat