Q45BW22DXQ - 47141 High Power Diffuse 3M

Banner Engineering

  • $184.00 (Each)
  • $184.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q45BW22DXQ
Manufacturer
Banner Engineering
Manufacturer's Part Number
Q45BW22DXQ
Description
47141 High Power Diffuse 3M
Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 In;54.1 MM Overall Depth, 3.45 In;87.6 MM Overall Height, 1.75 In;44.5 MM Overall Width, SPST Pole Throw Configuration, 2 MS Response Time, 10 FT;3 M;3000 MM Sensing Distance, Diffuse Sensing Method, 300 Ma Max.
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248847141
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.00 (Each)
Resources
Specifications Sheets
 
 
Q45BW22DXQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic (Housing);Acrylic (Lens)
Voltage Rating
90 to 250 V ac
Descriptions
Product Type
Rugged Rectangle Sensor
Long Description
Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 IP Rating, Infrared LED Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, NEMA 6P NEMA Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 in;54.1 mm Overall Depth, 3.45 in;87.6 mm Overall Height, 1.75 in;44.5 mm Overall Width, SPST Pole Throw Configuration, 2 ms Response Time, 10 ft;3 m;3000 mm Sensing Distance, Diffuse Sensing Method, 300 Ma Max.
Short Description
Rugged Rectangle Sensor, NEMA 6P, 1.75 in (L)
Special Features
Advanced One-Piece Photoelectric Sensors With Outstanding Optical Performance and Extremely Rugged Design;Protected Solid-State Relay Output;300 Ma Max. Load at up to 250 V Ac;Multiple Sensing Modes Include:Opposed, Diffuse, Retroreflective and Convergent, Plusglass and Plastic Fiber Optic Models;Selectable Light/Dark Operate;Versatile Plug-In Modules Available For Output Timing Logic And/Or Signal Strength Display;Highly Visible Power, Signal (AID(TM) System1), and Output Indicator Leds;Choice Of Prewired
Description
47141 HIGH POWER DIFFUSE 3M
Additional Information
Body Shape
Rectangular
Sensing Method
Diffuse
Sensing Distance
3 m;3000 mm;10 ft
Connection Type
3-Pin Mini-Style QD
Pole Throw Configuration
SPST
Operating Mode
Light and Dark Operate
Response Time
2 ms
ip rating
IP67
Light Source
Infrared LED
Operating Temperature Range
-40 to +70°C;-40 to +158°F
Overall Width
1.75 in;44.5 mm
Overall Depth
2.13 in;54.1 mm
Overall Height
3.45 in;87.6 mm
Standards Met
cURus Certified;cSAus Certified;CCC Certified
package quantity
1 ct
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
Q45BW22DXQ
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 6P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat