RPBA - 25545 105-130VAC Power Block

Banner

  • $158.00 (Each)
  • $158.00 (Each)

Availability: Currently Out Of Stock
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
RPBA
Manufacturer
Banner
Manufacturer's Part Number
RPBA
Description
25545 105-130VAC Power Block
Power Block, 105 to 130 V Ac, 50/60 HZ, 0.306 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121004 - Power supply units
UPC/GTIN
662488255459 / 00662488255459
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.00 (Each)
Resources
Images
 
 
RPBA - Small Image
 
RPBA - Large Image
Attachments
 
 
RPBA - Specification Sheet
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
105 to 130 V ac
Descriptions
Product Type
Power Block
Description
25545 105-130VAC POWER BLOCK
Long Description
Power Block, 105 to 130 V ac, 50/60 Hz, 0.306 lb
Features
Maxi-Beam:Power Block, Range:Depends On Sensor;Input:105-130v Ac, Output:Spst Solid-State, Wiring Chamber.
Short Description
Power Block 105 to 130 VAC
Additional Information
Standards Met
cULListed;CSA Certified;CE
Manufacturer Information
Manufacturers Part Number
RPBA
Brand
Banner
GTIN
00662488255459
UPC
662488255459
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.306 lb
Weight per each
0.306
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat